Zoro Homepage

84" Dark Brown Wood Sled Base Dining Table

  • Mfr # 544749

  • Zoro # G722368904


product price: $2,239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
Brown
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Height
30 in
Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544749
Zoro #
G722368904
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Width
84 in
Length
42 in

Details

Tabletop Color
Brown
Commercial Use
Yes
Item
Dining Table
Assembly Required
Partial Assembly Needed

Description

Enjoy making memories around this gorgeous 84-inch dark brown wood sled base dining table. This table is made from solid wood and veneers in a dark brown color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A beautiful sled base adds some dimension and elegance to your dining. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 84-inch dark brown wood sled base dining table is a must-have for your home. 30-inch h x 84-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.