
84" Forest Green And Dark Brown Loveseat
Mfr # 530508
Zoro # G622361043
product price: $3,236.99
/eaKey Features
Height (in)
34 in
Width (in)
84 in
Depth (in)
42 in
Commercial Use
Yes
Color
Forest Green/Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530508
Zoro #
G622361043
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
34 in
Width (in)
84 in
Depth (in)
42 in
Details
Commercial Use
Yes
Color
Forest Green/Dark Brown
Assembly Required
Partial Assembly Needed
Item
Love Seat
Description
Add an air of fashion to your space with this fabulous 84-inch forest green and dark brown loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 84-inch W x 42-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.