
84" Gray And Brown Galvanized Metal and Wood Framed Leaning Accent Mirror
Mfr # 415092
Zoro # G222892329
product price: $1,999.99
/eaKey Features
Material
Wood / Mirror
Depth
2 in
Shape
Rectangle
Frame Material
Metal, Wood
Frame Design
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415092
Zoro #
G222892329
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Height
84 in
Width
43 in
Details
Material
Wood / Mirror
Shape
Rectangle
Frame Material
Metal, Wood
Frame Design
Classic
Pieces Included
1
Framed
Yes
Orientation
Vertical
Mount Type
Leaning
Item
Mirrors
Mirror Type
Accent
Set
No
Lighted
No
Assembly Required
No Assembly Needed
Color
Gray, Brown
Description
The hand-crafted 84-inch gray brown metal and wood framed leaning accent mirror is what you need to add finishing touch to your decor. Framed in modern farmhouse style with gray galvanized metal and wood for a rustic look, this mirror will bring practical style and design to your space. Practical and fashionable, this mirror will be a great useful addition to your home but will also help elevate the space in the room. 84-inch H x 43-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.