
84" Gray Velvet Sofa With Silver Legs
Mfr # 543944
Zoro # G422373925
product price: $2,201.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
34.5 in
Height (in)
30 in
Width (in)
84 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543944
Zoro #
G422373925
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
34.5 in
Height (in)
30 in
Width (in)
84 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sofa
Color
Gray/Silver
Description
Add an air of fashion to your space with this fabulous 84-inch gray velvet sofa with silver legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 30-inch H x 84-inch W x 34.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.