This item is Discontinued.

Homeroots 84" Green and White Faux Leather Geometric Sofa With Black Legs 530485

84" Green and White Faux Leather Geometric Sofa With Black Legs (Discontinued)

  • Mfr # 530485
  • Zoro # G422344451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530485
Zoro #
G422344451
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
25 in
Width (in)
84 in
Depth (in)
34 in
Width
84 in
Size
W x L x D
Depth
34 in
Length
25 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Sofas
Commercial Use
Yes
Recliner
No
Sleeper Sofa
No
Capacity
900 lb
Style
Mid-Century
Shape
Rectangular
Seating Capacity
3
Finish
Matte
Material
Solid Wood
Type
Sofa
Upholstery Material
Vinyl
Sofa Design
Standard
Upholstered
Yes

Description

With a look and feel like leather, this 84-inch green and white faux leather geometric sofa with black legs is made from sturdy and resilient vinyl to stand up to the test of time. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 25-inch H x 84-inch W x 34-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.