Zoro Homepage

84" Hunter Green Velvet Sofa With Gold Legs

  • Mfr # 543969

  • Zoro # G622362927


product price: $2,272.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
29.5 in
Commercial Use
No
Depth (in)
34 in
Width (in)
84 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543969
Zoro #
G622362927
UPC #
-
Country of Origin
China

Dimensions

Height (in)
29.5 in
Depth (in)
34 in
Width (in)
84 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Sofa
Color
Green/Gold

Description

Designed for comfort and good looks, this 84-inch hunter green velvet sofa with gold legs is a great option to anchor your space. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 29.5-inch H x 84-inch W x 34-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.