Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84" Light Brown Solid Wood Trestle Base Oval Dining Table

  • Mfr # 604026

  • Zoro # G522372774


product price: $2,789.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
84 in
Assembly Required
Partial Assembly Needed
Length
42 in
Tabletop Color
Light Brown
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604026
Zoro #
G522372774
UPC #
-
Country of Origin
India

Dimensions

Width
84 in
Length
42 in
Height
30 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Light Brown
Item
Dining Table
Commercial Use
No

Description

Give your room the perfect anchor piece with this 84-inch light brown solid wood trestle base dining table. This table is made from solid wood in a light brown color throughout the base and top. This oval table features a trestle base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 84-inch w x 42-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.