84" Natural Rectangular Solid Wood Dining Table
- Mfr # 488700
- Zoro # G022910582
product price:Â
$
1,914.99
/ea
Key Features
Shape
Rectangular
Width
84 in
Length
42 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488700
- Zoro #
- G022910582
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 84 in
- Length
- 42 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Natural
- Assembled/Unassembled
- Unassembled
- Commercial Use
- No
- Weight Capacity
- 8 lb
- Leaf Included
- No
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Top Wood Species
- Mango
- Assembly Required
- Full Assembly Needed
Description
Stylish and super sturdy, the 84" natural rectangular solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. You will add an updated and fresh look to your dining space with this natural solid wood table. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Seat up to 8 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 84" natural rectangular solid wood dining table is a must-have for your home. 30" H x 84" W x 42" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.