
84" Natural Solid Wood Pedestal Base Dining Table
Mfr # 563909
Zoro # G422366651
product price: $2,729.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Length
40 in
Width
84 in
Height
30 in
Tabletop Color
Stone
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563909
Zoro #
G422366651
UPC #
-
Country of Origin
India
Dimensions
Length
40 in
Width
84 in
Height
30 in
Details
Item
Dining Table
Tabletop Color
Stone
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
Enjoy making memories around this gorgeous 84-inch natural solid wood pedestal base dining table. You will add an updated and fresh look to your dining space with this natural solid wood table. The purposefully distressed stone finish gives this table an authentically textured and rustic feel. This table features a pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 84-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.