
84" Navy Blue Velvet Sofa With Legs
Mfr # 543970
Zoro # G622361319
product price: $2,272.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Navy Blue
Height (in)
29.5 in
Assembly Required
No Assembly Needed
Width (in)
84 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543970
Zoro #
G622361319
UPC #
-
Country of Origin
China
Dimensions
Height (in)
29.5 in
Width (in)
84 in
Depth (in)
34 in
Details
Color
Navy Blue
Item
Sofa
Assembly Required
No Assembly Needed
Commercial Use
No
Description
Add an air of fashion to your space with this fabulous 84-inch navy blue velvet sofa with legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Built to last, this sofa will be a great centerpiece for your room. 29.5-inch H x 84-inch W x 34-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.