
84" Navy Blue Velvet Sofa With Silver Legs
Mfr # 543946
Zoro # G222369029
product price: $2,201.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Depth (in)
34.5 in
Width (in)
84 in
Height (in)
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543946
Zoro #
G222369029
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
34.5 in
Width (in)
84 in
Height (in)
30 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Navy Blue/Silver
Description
Add an air of fashion to your space with this fabulous 84-inch navy blue velvet sofa with silver legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 84-inch W x 34.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.