Zoro Homepage

84" Purple Velvet Sofa With Silver Legs

  • Mfr # 543947

  • Zoro # G122344348


product price: $2,201.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Width (in)
84 in
Height (in)
30 in
Depth (in)
34.5 in
Color
Purple/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543947
Zoro #
G122344348
UPC #
-
Country of Origin
China

Dimensions

Width (in)
84 in
Height (in)
30 in
Depth (in)
34.5 in

Details

Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Purple/Silver
Commercial Use
No

Description

Add an air of fashion to your space with this fabulous 84-inch purple velvet sofa with silver legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 84-inch W x 34.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.