Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84" Red Natural And Blue American Flag Reversible Canvas Folding Four Panel Room Divider

  • Mfr # 274693

  • Zoro # G722884145


product price: $1,251.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Solid and Manufactured Wood
Commercial Use
Yes
Single Sided/Double Sided
Double Sided
Room Divider Type
Folding
Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274693
Zoro #
G722884145
UPC #
-
Country of Origin
China

Dimensions

Length
84 in
Overall Width
84 in
Size
84" x 84"
Overall Depth
1 in

Details

Material
Solid and Manufactured Wood
Commercial Use
Yes
Single Sided/Double Sided
Double Sided
Room Divider Type
Folding
Mirrored
No
Opacity
Opaque
Style
Traditional
Number of Panels
4
Intended Room
Living Room
Outdoor Suitability
No
Assembly Required
No
Free Standing
Yes
Item
Room Dividers
Screen Material
Canvas
Color
Blue, Natural, Red

Description

The 84-inch red natural and blue American flag canvas folding four panel screen room divider is a striking addition to any space. Designed with four panels, it offers flexibility in defining areas within your home. Crafted from canvas with a rustic printed adaptation of the American Flag, the screen exudes a unique character that blends seamlessly with traditional decor styles. Its opaque design provides privacy while enhancing the aesthetic appeal of your room. This versatile room divider not only serves a functional purpose but also acts as a captivating decorative element, bringing a touch of patriotic sentiment and Americana to your living space. Enhance your environment with this charming and practical solution for room separation. 84-inch h x 84-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.