Zoro Homepage

84” Silver Interlock Pattern Window Curtain Panel

  • Mfr # 473334

  • Zoro # G022892451


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473334
Zoro #
G022892451
UPC #
-
Country of Origin
China

Description

Enhance your windows with the 84” silver interlock pattern window curtain panel. This contemporary curtain panel is designed in a stunning silver and white color scheme, adding a touch of sophistication to your space. Made from high-quality polyester material, it ensures durability and easy maintenance. With its blackout light filtration, this single panel blocks out unwanted sunlight, providing you with a peaceful and serene ambiance. Measuring 54 inches in width and 84 inches in length, it is suitable for most standard-sized windows. Elevate the style of your home decor with this elegant curtain panel that effortlessly combines modern design and functionality. 84-inch H x 54-inch W x 1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.