Zoro Homepage

84" Teal Blue Faux Leather Sofa With Black Legs

  • Mfr # 530488

  • Zoro # G222348932


product price: $1,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
84 in
Depth (in)
34 in
Height (in)
25 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530488
Zoro #
G222348932
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
84 in
Depth (in)
34 in
Height (in)
25 in

Details

Item
Sofa
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Teal Blue/Black

Description

With a look and feel like leather, this 84-inch teal blue faux leather sofa with black legs is made from sturdy and resilient vinyl to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 25-inch H x 84-inch W x 34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.