84" X 62" X 65" Twin Xl Over Queen Black Metal Tube Bunk Bed

  • Mfr # 286570

  • Zoro # G422887569


product price:  $567.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bed Size
Twin
Overall Height
65 in
Overall Width
84 in
Overall Length
62 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286570
Zoro #
G422887569
UPC #
-
Country of Origin
China

Dimensions

Bed Size
Twin
Overall Height
65 in
Overall Width
84 in
Overall Length
62 in

Details

Item
Bunk Beds
Assembly Required
Full Assembly Needed
Finish
Satin
Trundle Bed
No

Description

Add a spectacular scenery to your kids room with this uniquely designed extra-large twin over queen bunk bed. Our metal bunk bed is constructed from metal tube with a contemporary touch that will seamlessly anchor any room. Featuring a sturdy slat system and 2-inch metal tube frame with the top bed requiring extra-large twin mattress, this highly functional piece will surely offer a place of relaxation for your lads. For convenience and safety, the bunk bed sports built-in two side ladders and full-length guard-rail on the top bed. Please note that the bed cant be separated into two beds. The clearance between top and bottom rails is 39 inches. The top bed has a weight capacity of 150Lbs while the bottom has 200Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.