
85" Beige Polyester Blend Convertible Futon Sleeper Sofa And Toss Pillows With Silver Legs
Mfr # 544952
Zoro # G022356045
product price: $1,029.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (in)
85 in
Depth (in)
35 in
Height (in)
35 in
Commercial Use
No
Color
Beige/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544952
Zoro #
G022356045
UPC #
-
Country of Origin
China
Dimensions
Width (in)
85 in
Depth (in)
35 in
Height (in)
35 in
Details
Item
Sofa
Commercial Use
No
Color
Beige/Silver
Assembly Required
Partial Assembly Needed
Description
Transform your home's interior with this luxurious 85-inch beige polyester blend convertible futon sleeper sofa and toss pillows with silver legs. This solid color convertible futon is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver chrome legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 35-inch H x 85-inch W x 35-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.