
85" Blue Polyester Blend Convertible Futon Sleeper Sofa And Toss Pillows With Silver Legs
Mfr # 544953
Zoro # G422341092
product price: $1,029.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height (in)
35 in
Commercial Use
No
Depth (in)
35 in
Color
Blue/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544953
Zoro #
G422341092
UPC #
-
Country of Origin
China
Dimensions
Height (in)
35 in
Depth (in)
35 in
Width (in)
85 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Blue/Silver
Item
Sofa
Description
Transform your home's interior with this luxurious 85-inch blue polyester blend convertible futon sleeper sofa and toss pillows with silver legs. This solid color convertible futon is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver chrome legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 85-inch W x 35-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.