Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85" Navy Blue Velvet Sofa With Silver Legs

  • Mfr # 543973

  • Zoro # G822342323


product price: $2,227.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
85.4 in
Height (in)
27.9 in
Commercial Use
No
Color
Navy Blue/Silver
Depth (in)
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543973
Zoro #
G822342323
UPC #
-
Country of Origin
China

Dimensions

Width (in)
85.4 in
Height (in)
27.9 in
Depth (in)
32.7 in

Details

Commercial Use
No
Color
Navy Blue/Silver
Assembly Required
Partial Assembly Needed
Item
Sofa

Description

Add an air of fashion to your space with this fabulous 85-inch navy blue velvet sofa with silver legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 27.9-inch H x 85.4-inch W x 32.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.