
85" Slate Blue Velvet Sofa With Espresso Legs
Mfr # 543931
Zoro # G522362973
product price: $2,221.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
34 in
Commercial Use
No
Height (in)
31 in
Width (in)
85 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543931
Zoro #
G522362973
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
34 in
Height (in)
31 in
Width (in)
85 in
Details
Commercial Use
No
Item
Sofa
Assembly Required
Partial Assembly Needed
Color
Slate Blue
Description
Transform your home's interior with this luxurious 85-inch slate blue velvet sofa with espresso legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Espresso solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31-inch H x 85-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.