Zoro Homepage

85" White Sherpa Curved Sofa And Toss Pillow With Legs

  • Mfr # 543966

  • Zoro # G422348404


product price: $2,264.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
40.5 in
Width (in)
84.6 in
Height (in)
29.9 in
Commercial Use
No
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543966
Zoro #
G422348404
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
40.5 in
Width (in)
84.6 in
Height (in)
29.9 in

Details

Commercial Use
No
Color
White
Assembly Required
No Assembly Needed
Item
Sofa

Description

Transform your home's interior with this luxurious 85-inch white sherpa curved sofa and toss pillow with legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 29.9-inch H x 84.6-inch W x 40.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.