8.5" X 11" Grand Canyon C1938 Vintage Travel Poster Wall Art
- Mfr # 394290
- Zoro # G222888766
product price:Â
$
18.49
/ea
Key Features
Set Type
Single Piece Item
Number of Pieces Included
1
LED/Illuminated
No
Art Type
Print
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394290
- Zoro #
- G222888766
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Art Type
- Finish
- Matte
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Commercial Use
- Yes
- Subject
- Advertisements
- Assembly Required
- No Assembly Needed
- Color
- Cream
- Shape
- Rectangle
- Item
- Wall Art
- Material
- Paper
Dimensions
- Width
- 8.5 in
- Length
- 11 in
- Depth
- 0.1 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11 inches H x 8.5 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.