Shop HOMEROOTS
See all product information
Create Account
8.5" x 11" Yellowstone National Park c1938 Vintage Travel Poster Wall Art
- Mfr # 394382
- Zoro # G722889881
product price:Â
$
18.49
/ea
Key Features
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
LED/Illuminated
No
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394382
- Zoro #
- G722889881
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
- Item
- Wall Art
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Subject
- Advertisements
- Commercial Use
- Yes
- Art Type
- Color
- Blue, White
- Finish
- Matte
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Material
- Paper
Dimensions
- Depth
- 0.1 in
- Length
- 11 in
- Width
- 8.5 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11 inches H x 8.5 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.