Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86" Brown Wood Trestle Base Dining Table
Mfr # 565242
Zoro # G122910376
product price:Â $2,472.99
/eaKey Features
Shape
Rectangular
Width
86 in
Length
40 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565242
- Zoro #
- G122910376
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 86 in
- Length
- 40 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Trestle
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Acacia
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Mirrored
- No
- Weight Capacity
- 8 lb
- Commercial Use
- No
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
Description
Give your room the perfect anchor piece with this 86-inch brown wood trestle base dining table. Made of solid acacia wood, the brown coloration throughout gives this piece an updated and refreshing look. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 86.00-inch w x 40.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.