Zoro Homepage

86" Dark Brown Solid Wood Dining Table

  • Mfr # 521833

  • Zoro # G122353470


product price: $3,049.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tabletop Color
Dark Brown
Width
86 in
Height
30 in
Assembly Required
No Assembly Needed
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521833
Zoro #
G122353470
UPC #
-
Country of Origin
India

Dimensions

Width
86 in
Height
30 in
Length
40 in

Details

Tabletop Color
Dark Brown
Item
Dining Table
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Stylish and super sturdy, the 86" dark brown solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Made of solid wood, the dark brown coloration throughout gives this piece an updated and refreshing look. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 8 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 86" dark brown solid wood dining table is a must-have for your home. 30" H x 86" W x 40" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.