
86" Dark Gray Carved Floral Distressed Solid Wood Enclosed Storage TV Stand
Mfr # 558159
Zoro # G222366837
product price: $2,940.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Length
16 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Width
86 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558159
Zoro #
G222366837
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Width
86 in
Height
30 in
Details
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
TV Stand
Material
Solid Wood
Description
Practical and good looking, this 86-inch dark gray carved floral distressed solid wood enclosed storage TV stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is hand crafted and hand carved from durable solid wood and features a rustic style. Purposefully weathered to give this piece a vintage and rustic feel, this chic tv stand is a great option to give your room dimension and visual presence. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for storage in your living room, bedroom or office. 30-inch h x 86-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.