Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86" Walnut Wood Double Pedestal Base Oval Dining Table
- Mfr # 720678
- Zoro # G322911708
product price:Â
$
889.99
/ea
Key Features
Shape
Oval
Width
86 in
Length
40 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720678
- Zoro #
- G322911708
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Double Pedestal
- Leg Color
- Walnut
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Table Mechanism
- Fixed
- Commercial Use
- No
- Weight Capacity
- 6 lb
- Mirrored
- No
- Leaf Included
- No
Dimensions
- Width
- 86 in
- Length
- 40 in
- Height
- 30 in
Description
Stylish and super sturdy, the 86-inch walnut wood double pedestal base oval dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. A sleek walnut monotone color gives this solid and manufactured wood and manufactured wood table a fresh and updated look. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 86.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.