Zoro Homepage

87" Beige Polyester Blend Sofa With Ottoman With Natural Legs

  • Mfr # 544960

  • Zoro # G022362039


product price: $1,447.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Width (in)
87 in
Height (in)
34 in
Depth (in)
60 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544960
Zoro #
G022362039
UPC #
-
Country of Origin
China

Dimensions

Width (in)
87 in
Height (in)
34 in
Depth (in)
60 in

Details

Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Beige
Commercial Use
No

Description

Add an air of fashion to your space with this fabulous 87-inch beige polyester blend sofa with ottoman with natural legs. This solid color standard is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Natural solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 87-inch W x 60-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.