87" Black And Gold Glass And Stainless Steel Pedestal Base Dining Table
Mfr # 487365
Zoro # G322911098
product price:Â $4,179.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Unassembled
Commercial Use
No
Width
87 in
Tabletop Material
Glass
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487365
Zoro #
G322911098
UPC #
-
Country of Origin
China
Dimensions
Width
87 in
Height
30 in
Length
43 in
Details
Assembled/Unassembled
Unassembled
Commercial Use
No
Item
Dining Tables
Tabletop Material
Glass
Shape
Rectangular
Style
Modern
Purposeful Distressing Type
No Distressing
Leg Type
Pedestal
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed
Weight Capacity
8 lb
Frame Color
Black, Gold
Leg Color
Gold
Frame Material
Stainless Steel
Leaf Included
No
Description
Give your room the perfect anchor piece with this 87" black glass and rosegold abstract pedestal base dining table. Quality construction from the artistic rosegold stainless steel pedestal base combines with a sleek and contemporary black glass of the top to give this table a fresh and unique two-tone look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. The abstract tree like pedestal base adds some dimension and brings a high level of elegance to your dining. Seat up to 8 family and friends. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 30" H x 87" W x 43" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.