87" Black Faux Leather Chesterfield Sofa With Gold Legs

  • Mfr # 543938

  • Zoro # G422369096


product price: $2,146.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Depth (in)
33.5 in
Commercial Use
No
Width (in)
87 in
Height (in)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543938
Zoro #
G422369096
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
33.5 in
Width (in)
87 in
Height (in)
29 in
Size
W x L x D
Width
87 in
Length
29 in
Depth
33.5 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Black
Item
Sofas
Type
Sofa
Recliner
No
Sofa Design
Chesterfield
Upholstered
Yes
Hand Crafted
No
Sleeper Sofa
No
Style
Modern
Upholstery Material
Faux Leather
Capacity
750 lb
Mattress Included
No
Seating Capacity
3
Finish
Glossy
Shape
Rectangular

Description

With a look and feel like leather, this 87-inch black faux leather chesterfield sofa with gold legs is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 29-inch H x 87-inch W x 33.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.