87" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607104
Zoro # G422912209
product price: $1,161.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
87 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Length
37.8 in
Upholstery Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607104
Zoro #
G422912209
UPC #
-
Country of Origin
Turkey
Dimensions
Width
87 in
Length
37.8 in
Depth
36.2 in
Sleeper Size
Twin
Details
Item
Sofas
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Upholstery Material
Faux Leather
Seating Capacity
3
Finish
Matte
Upholstered
Yes
Style
Contemporary
Shape
Rectangular
Hand Crafted
No
Sofa Design
Convertible Futon
Mattress Included
No
Material
Solid and Manufactured Wood, Metal
Sleeper Sofa
Yes
Recliner
No
Type
Sleeper
Capacity
900 lb
Color
Black
Description
With a look and feel like leather, this 87-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.