Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87" Black Leather Sofa With Silver Legs
Mfr # 607325
Zoro # G222911020
product price:Â $5,029.99
/eaKey Features
Finish
Matte
Sleeper Sofa
No
Assembly Required
No Assembly Needed
Type
Sofa
Depth
38.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607325
- Zoro #
- G222911020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 38.58 in
- Width
- 86.61 in
- Length
- 26.38 in
Details
- Finish
- Matte
- Sleeper Sofa
- No
- Assembly Required
- No Assembly Needed
- Type
- Sofa
- Upholstery Material
- Leather
- Shape
- Rectangular
- Color
- Black
- Commercial Use
- No
- Capacity
- 500 lb
- Upholstered
- Yes
- Item
- Sofas
- Hand Crafted
- No
- Sofa Design
- Standard
- Seating Capacity
- 3
- Material
- Solid Wood
- Style
- Modern
- Recliner
- No
Description
Superior construction from fabulously soft and high grade leather gives this 87-inch black leather sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 26.38-inch h x 86.61-inch w x 38.58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.