
87" Black Microfiber Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607097
Zoro # G722343567
product price: $1,609.99
/eaKey Features
Height (in)
37.8 in
Depth (in)
36.2 in
Width (in)
87 in
Commercial Use
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607097
Zoro #
G722343567
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
37.8 in
Depth (in)
36.2 in
Width (in)
87 in
Details
Commercial Use
Yes
Color
Black
Assembly Required
Full Assembly Needed
Item
Sofa
Description
Designed for comfort and good looks, this 87-inch black microfiber convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. Built to last, this solid color convertible futon is upholstered with microfiber that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.