This item is Discontinued.

Homeroots 87" Brown Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607175

87" Brown Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607175
  • Zoro # G622372643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607175
Zoro #
G622372643
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
87 in
Height (in)
37.8 in
Depth (in)
36.2 in
Width
87 in
Sleeper Size
Twin
Depth
36.2 in
Length
37.8 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofas
Hand Crafted
No
Mattress Included
No
Sofa Design
Convertible Futon
Style
Contemporary
Seating Capacity
3
Capacity
900 lb
Upholstered
Yes
Sleeper Sofa
Yes
Shape
Rectangular
Recliner
No
Color
Brown
Finish
Satin
Type
Sleeper
Upholstery Material
Chenille, Faux Leather
Material
Solid and Manufactured Wood, Metal

Description

Add an air of fashion to your space with this fabulous 87-inch brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage. This 87-inch brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient chenille and faux leather that will look and feel like leather. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille and faux leather that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.