
87" Brown Faux Leather Chesterfield Sofa With Gold Legs
Mfr # 543939
Zoro # G322369424
product price: $2,146.99
/eaKey Features
Width (in)
87 in
Depth (in)
33.5 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (in)
29 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543939
Zoro #
G322369424
UPC #
-
Country of Origin
China
Dimensions
Width (in)
87 in
Depth (in)
33.5 in
Height (in)
29 in
Length
29 in
Width
87 in
Size
W x L x D
Depth
33.5 in
Details
Color
Brown
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sofas
Shape
Rectangular
Mattress Included
No
Sofa Design
Chesterfield
Upholstery Material
Faux Leather
Finish
Glossy
Upholstered
Yes
Style
Modern
Hand Crafted
No
Capacity
750 lb
Type
Sofa
Sleeper Sofa
No
Recliner
No
Seating Capacity
3
Description
This 87-inch brown faux leather chesterfield sofa with gold legs is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 29-inch H x 87-inch W x 33.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.