87" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607089

  • Zoro # G722348272


product price:  $1,609.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Height (in)
37.8 in
Width (in)
87 in
Depth (in)
36.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607089
Zoro #
G722348272
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
37.8 in
Width (in)
87 in
Depth (in)
36.2 in
Width
87 in
Length
37.8 in
Sleeper Size
Twin
Depth
36.2 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofas
Color
Brown
Finish
Brown
Sofa Design
Convertible Futon
Mattress Included
No
Recliner
No
Material
Solid and Manufactured Wood, Metal
Seating Capacity
3
Upholstered
Yes
Shape
Rectangular
Hand Crafted
No
Upholstery Material
Faux Leather
Type
Sleeper
Capacity
900 lb
Style
Contemporary
Sleeper Sofa
Yes

Description

This 87-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.