87" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607105
Zoro # G822910607
product price:Â $1,103.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Upholstered
Yes
Assembly Required
Full Assembly Needed
Depth
36.2 in
Style
Contemporary
Type
Sleeper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607105
Zoro #
G822910607
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
36.2 in
Width
87 in
Length
37.8 in
Sleeper Size
Twin
Details
Upholstered
Yes
Item
Sofas
Assembly Required
Full Assembly Needed
Style
Contemporary
Type
Sleeper
Seating Capacity
3
Sleeper Sofa
Yes
Upholstery Material
Faux Leather
Finish
Brown
Commercial Use
Yes
Mattress Included
No
Recliner
No
Sofa Design
Convertible Futon
Material
Solid and Manufactured Wood, Metal
Color
Brown
Capacity
900 lb
Shape
Rectangular
Hand Crafted
No
Description
This 87-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 87-inch w x 36.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.