This item is Discontinued.

Homeroots 87" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607141

87" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607141
  • Zoro # G522351540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607141
Zoro #
G522351540
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
86.6 in
Height (in)
37.8 in
Depth (in)
41.7 in
Depth
41.7 in
Sleeper Size
Twin
Length
37.8 in
Width
86.6 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofas
Upholstered
Yes
Sleeper Sofa
Yes
Sofa Design
Convertible Futon
Shape
Rectangular
Seating Capacity
3
Upholstery Material
Faux Leather
Material
Solid and Manufactured Wood, Metal
Type
Sleeper
Capacity
900 lb
Style
Contemporary
Recliner
No
Mattress Included
No
Color
Brown
Hand Crafted
No
Finish
Matte

Description

This 87-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 86.6-inch w x 41.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.