Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

87" Brown Microfiber Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607095

  • Zoro # G922349420


product price: $1,546.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
87 in
Commercial Use
Yes
Depth (in)
36.2 in
Color
Brown
Height (in)
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607095
Zoro #
G922349420
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
87 in
Depth (in)
36.2 in
Height (in)
37.8 in

Details

Commercial Use
Yes
Color
Brown
Assembly Required
Full Assembly Needed
Item
Sofa

Description

Designed for comfort and good looks, this 87-inch brown microfiber convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. Built to last, this solid color convertible futon is upholstered with microfiber that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.