This item is Discontinued.

Homeroots 87" Burgundy Microfiber And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows w/Storage 607174

87" Burgundy Microfiber And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows w/Storage (Discontinued)

  • Mfr # 607174
  • Zoro # G822368842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607174
Zoro #
G822368842
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
87 in
Depth (in)
36.2 in
Height (in)
37.8 in
Length
37.8 in
Sleeper Size
Twin
Width
87 in
Depth
36.2 in

Details

Color
Burgundy
Commercial Use
Yes
Item
Sofas
Assembly Required
Full Assembly Needed
Sofa Design
Convertible Futon
Style
Contemporary
Material
Solid and Manufactured Wood, Metal
Shape
Rectangular
Finish
Satin
Sleeper Sofa
Yes
Recliner
No
Capacity
900 lb
Type
Sleeper
Upholstered
Yes
Upholstery Material
Microfiber, Faux Leather
Hand Crafted
No
Mattress Included
No
Seating Capacity
3

Description

Designed for comfort and good looks, this 87-inch burgundy microfiber and faux leather convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. With a look and feel like leather, this 87-inch burgundy microfiber and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient microfiber and faux leather to stand up to the test of time. This solid color convertible futon is made from soft, sturdy, and resilient microfiber and faux leather that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.