87" Clear and Gold Glass and Metal Cross Leg Base Dining Table
Mfr # 555163
Zoro # G822911932
product price:Â $1,726.99
/eaKey Features
Tabletop Color
Clear
Assembled/Unassembled
Unassembled
Height
30 in
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555163
Zoro #
G822911932
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
39.5 in
Width
87 in
Details
Tabletop Color
Clear
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Commercial Use
Yes
Finish
Metallic
Frame Color
Clear, Gold
Weight Capacity
8 lb
Leaf Included
No
Assembly Required
Full Assembly Needed
Tabletop Material
Glass
Table Mechanism
Fixed
Leg Type
Cross Leg
Mirrored
No
Style
Contemporary
Frame Material
Metal
Item
Dining Tables
Shape
Rectangular
Description
Give your room the perfect anchor piece with this 87-inch clear and gold glass and metal cross leg base dining table. The clear glass top of this table is a nice visual contrast to the high quality, gold metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. Seat up to 8 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 87-inch clear and gold glass and metal cross leg base dining table is a must-have for your home. 30-inch h x 87-inch w x 39.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.