87" Clear And Gold Glass And Stainless Steel Double Pedestal Base Dining Table
Mfr # 370725
Zoro # G022909876
product price:Â $2,547.99
/eaKey Features
Tabletop Color
Clear
Leaf Included
No
Height
30 in
Table Mechanism
Fixed
Leg Type
Double Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370725
Zoro #
G022909876
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
39 in
Width
87 in
Details
Item
Dining Tables
Tabletop Color
Clear
Leaf Included
No
Table Mechanism
Fixed
Leg Type
Double Pedestal
Tabletop Material
Glass
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Shape
Rectangular
Leg Color
Gold
Frame Material
Stainless Steel
Weight Capacity
6 lb
Assembly Required
Full Assembly Needed
Frame Color
Clear, Gold
Style
Contemporary
Commercial Use
No
Description
Impress your friends with your sense of taste and style with this lovely dining table, while embellishing your dining room in the same time. This dining table not only has a charming contemporary style, but a tempered finish and charming color as well. It?s truly exceptional and displays suave and down-to-earth beauty, which will give your home a warm feel. Its appealing design will certainly be a delightful decoration to your interior too. It?s an excellently crafted piece, made from high grade steel. As for measurements, they are 30? for height, 87? for width, and 39? for depth, and it weighs 211 pounds. You can match it with other pieces to get the ideal look for your place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.