87" Clear And Gold Glass And Stainless Steel Sled Base Dining Table
Mfr # 487359
Zoro # G422912186
product price: $2,399.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Frame Material
Stainless Steel
Width
86.5 in
Finish
Gloss
Table Mechanism
Fixed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487359
Zoro #
G422912186
UPC #
-
Country of Origin
China
Dimensions
Width
86.5 in
Height
30 in
Length
39 in
Details
Frame Material
Stainless Steel
Finish
Gloss
Table Mechanism
Fixed
Commercial Use
No
Leg Type
Sled
Shape
Rectangular
Purposeful Distressing Type
No Distressing
Leg Color
Gold
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Assembly Required
Full Assembly Needed
Frame Color
Clear
Item
Dining Tables
Leaf Included
No
Tabletop Material
Glass
Weight Capacity
8 lb
Style
Contemporary
Description
Give your room the perfect anchor piece with this 87" clear and gold rectangular glass and stainless steel dining table. The clear glass top of this table is a nice visual contrast to the high quality, gold stainless steel of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a sled base that adds some depth and interest to your space. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 86.5" W x 39" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.