
87" Dark Brown Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607134
Zoro # G822370821
product price: $1,395.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
36.2 in
Width (in)
86.6 in
Assembly Required
Full Assembly Needed
Depth (in)
32.3 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607134
Zoro #
G822370821
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
36.2 in
Width (in)
86.6 in
Depth (in)
32.3 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofa
Description
Transform your home's interior with this luxurious 87-inch dark brown chenille convertible futon sleeper sofa and toss pillows with storage. This solid color convertible futon is made from sturdy and resilient chenille that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 36.2-inch h x 86.6-inch w x 32.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.