Zoro Homepage

87" Dark Brown Leather Sofa And Toss Pillows With Brown Legs

  • Mfr # 546409

  • Zoro # G222355749


product price: $5,213.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
37 in
Depth (in)
37 in
Color
Dark Brown
Assembly Required
Partial Assembly Needed
Width (in)
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546409
Zoro #
G222355749
UPC #
-
Country of Origin
China

Dimensions

Height (in)
37 in
Depth (in)
37 in
Width (in)
87 in

Details

Color
Dark Brown
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sofa

Description

Superior construction from fabulously soft and high grade leather gives this 87-inch dark brown leather sofa and toss pillows with brown legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable seat cushions make this sofa easy to manage. Track arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37-inch H x 87-inch W x 37-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.