87" Dark Gray And Black Chenille And Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 607177
Zoro # G422911639
product price: $1,074.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shape
Rectangular
Width
87 in
Length
37.8 in
Finish
Satin
Material
Solid and Manufactured Wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607177
Zoro #
G422911639
UPC #
-
Country of Origin
Türkiye
Dimensions
Width
87 in
Length
37.8 in
Depth
36.2 in
Sleeper Size
Twin
Details
Shape
Rectangular
Finish
Satin
Material
Solid and Manufactured Wood, Metal
Color
Dark Gray, Black
Item
Sofas
Type
Sleeper
Sleeper Sofa
Yes
Seating Capacity
3
Hand Crafted
No
Assembly Required
Full Assembly Needed
Style
Contemporary
Mattress Included
No
Commercial Use
Yes
Recliner
No
Upholstered
Yes
Sofa Design
Standard
Capacity
900 lb
Upholstery Material
Chenille, Faux Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.