This item is Discontinued.

Homeroots 87" Gray And Black Chenille And Faux Lthr Convertible Futon Sleeper Sofa And Toss Pillows w/Storage 607169

87" Gray And Black Chenille And Faux Lthr Convertible Futon Sleeper Sofa And Toss Pillows w/Storage (Discontinued)

  • Mfr # 607169
  • Zoro # G522346270
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
607169
Zoro #
G522346270
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth (in)
36.2 in
Height (in)
37.8 in
Width (in)
87 in
Sleeper Size
Twin
Length
37.8 in
Depth
36.2 in
Width
87 in

Details

Item
Sofas
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
Gray, Black
Finish
Satin
Mattress Included
No
Sofa Design
Convertible Futon
Upholstery Material
Chenille, Faux Leather
Type
Sleeper
Style
Contemporary
Sleeper Sofa
Yes
Seating Capacity
3
Upholstered
Yes
Capacity
900 lb
Hand Crafted
No
Material
Solid and Manufactured Wood, Metal
Shape
Rectangular
Recliner
No

Description

Designed for comfort and good looks, this 87-inch gray and black chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. With a look and feel like leather, this 87-inch gray and black chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient chenille and faux leather to stand up to the test of time. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille and faux leather that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.