
87" Gray Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607210
Zoro # G122351308
product price: $2,050.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Depth (in)
41.7 in
Width (in)
87.4 in
Height (in)
38.2 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607210
Zoro #
G122351308
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
41.7 in
Width (in)
87.4 in
Height (in)
38.2 in
Details
Commercial Use
Yes
Item
Sofa
Assembly Required
Full Assembly Needed
Description
Designed for comfort and good looks, this 87-inch gray chenille convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. This solid color convertible futon is made from sturdy and resilient chenille that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 38.2-inch h x 87.4-inch w x 41.7-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.