
87" Gray Microfiber Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607096
Zoro # G822342736
product price: $1,609.99
/eaKey Features
Commercial Use
Yes
Depth (in)
36.2 in
Width (in)
87 in
Height (in)
37.8 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607096
Zoro #
G822342736
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
36.2 in
Width (in)
87 in
Height (in)
37.8 in
Details
Commercial Use
Yes
Item
Sofa
Assembly Required
Full Assembly Needed
Color
Gray
Description
Add an air of fashion to your space with this fabulous 87-inch gray microfiber convertible futon sleeper sofa and toss pillows with storage. This solid color convertible futon is made from soft, sturdy, and resilient microfiber that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.