
87" Light Gray Polyester Blend Sofa With Ottoman With Natural Legs
Mfr # 544961
Zoro # G422345786
product price: $1,447.99
/eaKey Features
Height (in)
34 in
Depth (in)
60 in
Commercial Use
No
Color
Light Gray
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544961
Zoro #
G422345786
UPC #
-
Country of Origin
China
Dimensions
Height (in)
34 in
Depth (in)
60 in
Width (in)
87 in
Details
Commercial Use
No
Color
Light Gray
Item
Sofa
Assembly Required
Partial Assembly Needed
Description
Transform your home's interior with this luxurious 87-inch light gray polyester blend sofa with ottoman with natural legs. This solid color standard is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Natural solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 87-inch W x 60-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.